1/2" Weld Neck Flange (150 lb Bolt Pattern)- 1/2" Long 316SS

  • Mfr # 38W-.50-316

  • Zoro # G5194364


product price: $67.15
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1/2"
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38W-.50-316
Zoro #
G5194364
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Flange
Body Material
316 Stainless Steel

Description

38W - WELD NECK FLANGE - 1/2" X .5" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.