1/2" x 1/4" Tri-Clamp End x Male Pipe Thread - 2" Long 316

  • Mfr # 21MP-.50X.25-316

  • Zoro # G5153694


product price:  $50.89
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1/2" x 1/4"
Standards
3A
Specific Pipe Fitting Shape
Adapter
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21MP-.50X.25-316
Zoro #
G5153694
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2" x 1/4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Specific Pipe Fitting Shape
Adapter
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp

Description

21MP - CLAMP X MNPT ADAPTER - 1/2" X 1/4" X 2" OAL, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.