
1/2" x 1/4" Tri-Clamp x Compression Adapter - 316SS
Mfr # 31-14-.50X.25-316
Zoro # G5197261
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1/2" x 1/4"
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-14-.50X.25-316
Zoro #
G5197261
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1/2" x 1/4"
Details
Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Description
31-14C - CLAMP X TUBE COMPRESSION ADAPTER - 1/2" X 1/4", These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and tube using a compression fitting connection. This fitting does not include the ferrules and nuts., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.