This item is Discontinued.

Steel & Obrien 1/2" x 3/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS 14MPHR-.50X.75-316

This item is Discontinued.

Steel & Obrien

1/2" x 3/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (Discontinued)

Mfr # 14MPHR-.50X.75-316
Zoro # G5196875
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14MPHR-.50X.75-316
Zoro #
G5196875
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2" x 3/4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp
Standards
3A
Specific Pipe Fitting Shape
Barb

Description

14MPHR - RUBBER HOSE ADAPTER - 1/2" X 3/4" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.