Shop STEEL & OBRIEN
See all product information
Create Account
1/2" x 3/8" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS
- Mfr # 14MPHR-.50X.375-316
- Zoro # G5194349
product price:Â
$
51.25
/ea
Key Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1/2" x 3/8"
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14MPHR-.50X.375-316
- Zoro #
- G5194349
- UPC #
- -
- Country of Origin
- China
- Surface Finish
- 32 RA I.D. /32 RA O.D.
- Fitting Connection Type
- Clamp
- Basic Pipe Fitting Shape
- Adapter
- Specific Pipe Fitting Shape
- Barb
- Body Material
- 316 Stainless Steel
- Standards
- 3A
Dimensions
- Tube Size
- 1/2" x 3/8"
Description
14MPHR - RUBBER HOSE ADAPTER - 1/2" X 3/8" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.