
1/2" x 3/8" Tri-Clamp End x Male Pipe Thread - 2" Long 316
Mfr # 21MP-.50X.375-316
Zoro # G5154543
product price:Â $47.15
/eaKey Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1/2" x 3/8"
Fitting Connection Type
Clamp
Standards
3A
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21MP-.50X.375-316
Zoro #
G5154543
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1/2" x 3/8"
Details
Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
Standards
3A
Basic Pipe Fitting Shape
Adapter
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Adapter
Description
21MP - CLAMP X MNPT ADAPTER - 1/2" X 3/8" X 2" OAL, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.