Zoro Homepage

2-1/2" BPE Clamp Endcap - 316SS SF4

  • Mfr # S16AMP-2.5-PM-316

  • Zoro # G5153030


product price: $29.75
/ea

Key Features

Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Cap
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16AMP-2.5-PM-316
Zoro #
G5153030
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Surface Finish
15 RA EP I.D./32 RA O.D.
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Cap
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Cap

Description

S16AMP - BPE CLAMP ENDCAP - 15RA EP ID, 32RA OD - 2-1/2", These stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.