2-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF4

  • Mfr # S7WSKW-2.5-PM-316

  • Zoro # G5239934


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
15 RA EP I.D./32 RA O.D.
Tube Size
2-1/2"
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7WSKW-2.5-PM-316
Zoro #
G5239934
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Surface Finish
15 RA EP I.D./32 RA O.D.
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee

Description

S7WSKW - BPE SHORT OUTLET RUN TEE - 15RA EP ID, 32RA OD - 2.5", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.