Shop STEEL & OBRIEN
See all product information
Create Account
2-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4
- Mfr # S2CKW-2.5-PM-316
- Zoro # G5238805
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
15 RA EP I.D./32 RA O.D.
Tube Size
2-1/2"
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Connection Type
Clamp
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2CKW-2.5-PM-316
- Zoro #
- G5238805
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 2-1/2"
Details
- Surface Finish
- 15 RA EP I.D./32 RA O.D.
- Specific Pipe Fitting Shape
- 90 Degree Elbow
- Fitting Connection Type
- Clamp
- Body Material
- 316 Stainless Steel
- Basic Pipe Fitting Shape
- Elbow
Description
S2CKW - BPE CLAMP X WELD LONG 90 DEGREE ELBOW - 15RA EP ID, 32RA OD - 2.5", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.