Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS

  • Mfr # L2CM-2.5-304

  • Zoro # G5486124


product price: $59.15
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
2-1/2"
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
3A
Body Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2CM-2.5-304
Zoro #
G5486124
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
3A
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Butt Weld

Description

L2CM - WELD X CLAMP 90 ELBOW - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.