Shop STEEL & OBRIEN
See all product information
Create Account
2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS
- Mfr # 24RG-2.5-304
- Zoro # G5958021
product price:Â
$
11.59
/ea
Key Features
Basic Pipe Fitting Shape
Mount
Body Material
304 Stainless Steel
Tube Size
2-1/2"
Specific Pipe Fitting Shape
Hanger
Surface Finish
Unpolished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24RG-2.5-304
- Zoro #
- G5958021
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 2-1/2"
Details
- Basic Pipe Fitting Shape
- Mount
- Body Material
- 304 Stainless Steel
- Specific Pipe Fitting Shape
- Hanger
- Surface Finish
- Unpolished
Description
24RG - TUBE HANGER W/ RUBBER GROMMETS - 2-1/2", Used to mount and secure tubing for hot applications by welding the hexagonal shaped hanger to any flat metal surface.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.