
2-1/2" Plain Bevel Seat x Short Weld End - .844" Long 304SS
Mfr # 14PRF-2.5-304
Zoro # G5191722
product price: $16.15
/eaKey Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
2-1/2"
Specific Pipe Fitting Shape
Ferrule
Fitting Connection Type
John Perry
Basic Pipe Fitting Shape
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14PRF-2.5-304
Zoro #
G5191722
UPC #
-
Country of Origin
China
Dimensions
Tube Size
2-1/2"
Details
Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Ferrule
Fitting Connection Type
John Perry
Basic Pipe Fitting Shape
Ferrule
Body Material
304 Stainless Steel
Standards
3A
Description
14PRF - PLAIN BEVEL SEAT SHORT WELD FERRULE - 2-1/2", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified, CRN Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.