Zoro Homepage

2-1/2" Plain John Perry Solid End Cap - .547" Long 304SS

  • Mfr # 16AJP-2.5-304

  • Zoro # G5193341


product price: $43.99
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Specific Pipe Fitting Shape
Cap
Fitting Connection Type
John Perry
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AJP-2.5-304
Zoro #
G5193341
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Specific Pipe Fitting Shape
Cap
Fitting Connection Type
John Perry
Basic Pipe Fitting Shape
Cap
Body Material
304 Stainless Steel

Description

16AJP - PLAIN JOHN PERRY SOLID END CAP - 2-1/2", Similar to a Bevel Seat designs, these stainless steel sanitary fittings utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Easy to disassemble for cleaning and routine maintenance. Optional gaskets prevent metal-to-metal contact., 3-A Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.