Zoro Homepage

2-1/2" Q-Line Solid End Cap - 1/2" Long 304SS

  • Mfr # 16AQ-14Q-2.5-304

  • Zoro # G5195335


product price: $52.95
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Q-Line
Specific Pipe Fitting Shape
Cap
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AQ-14Q-2.5-304
Zoro #
G5195335
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Q-Line
Specific Pipe Fitting Shape
Cap
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Cap

Description

16AQ-14Q - Q-LINE SOLID END CAP - 2-1/2", These stainless steel sanitary fittings have a grooved mating interface creating a leak-proof connection when combined with a Q-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.