Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Tri-Clamp High Pressure Clamp - 304SS

  • Mfr # 13MHP-2.5-304

  • Zoro # G5498505


product price: $25.55
/ea

Key Features

Surface Finish
Unpolished
Tube Size
2-1/2"
Body Material
304 Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13MHP-2.5-304
Zoro #
G5498505
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Surface Finish
Unpolished
Body Material
304 Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Clamp
Basic Pipe Fitting Shape
Clamp

Description

13MHP - TRI-CLAMP (HIGH PRESSURE) - 40/BOX - 2-1/2" **With Brass nuts, Able to withstand higher pressure than standard single pin tri-clamps, double bolted clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Pressure ratings vary by processing temperature and torque applied for tightening. , CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.