Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 304SS Unpolished

  • Mfr # 14VB-2.5-1-304

  • Zoro # G5195399


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Surface Finish
Unpolished
Tube Size
2-1/2"
Fitting Connection Type
Butt Weld
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14VB-2.5-1-304
Zoro #
G5195399
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Shape
Flange

Description

14VB - TYPE A STUB END - UNPOLISHED - 2-1/2" X 2" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL), 3-A Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.