2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum

  • Mfr # 25H-2.5-ALUMINUM

  • Zoro # G5195694


product price:  $72.59
/ea

Key Features

Surface Finish
Unpolished
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25H-2.5-ALUMINUM
Zoro #
G5195694
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Surface Finish
Unpolished
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut

Description

25H - ALUMINUM WRENCH-LONG HANDLE - 2-1/2", Used to tighten or remove the threaded hex nut that creates a leak-proof, secure, and rigid connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.