Shop STEEL & OBRIEN
See all product information
Create Account
2-1/2" x 1-1/2" BPE Ext.Tan Clamp Outlet x Weld Reduci Tee, 316SS SF1
- Mfr # S7RWWK-2.5X1.5-PL-316
- Zoro # G5240162
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
20 RA I.D./32 RA O.D.
Tube Size
2-1/2" x 1-1/2"
Specific Pipe Fitting Shape
Reducing Tee
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7RWWK-2.5X1.5-PL-316
- Zoro #
- G5240162
- UPC #
- -
- Country of Origin
- China
- Surface Finish
- 20 RA I.D./32 RA O.D.
- Specific Pipe Fitting Shape
- Reducing Tee
- Body Material
- 316 Stainless Steel
- Fitting Connection Type
- Butt Weld
- Basic Pipe Fitting Shape
- Tee
Dimensions
- Tube Size
- 2-1/2" x 1-1/2"
Description
BPE EXTENDED TANGENT REDUCING TEE - 20RA ID, 32RA OD - 2-1/2" X 1-1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.