2-1/2" x 1-1/2" BPE Reducing Clamp End Tee - 316SS SF1

  • Mfr # S7RMP-2.5X1.5-PL-316

  • Zoro # G5239243


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
20 RA I.D./32 RA O.D.
Tube Size
2-1/2" x 1-1/2"
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Reducing Tee
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7RMP-2.5X1.5-PL-316
Zoro #
G5239243
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2-1/2" x 1-1/2"

Details

Surface Finish
20 RA I.D./32 RA O.D.
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Reducing Tee
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Tee

Description

S7RMP - BPE CLAMP REDUCING TEE - 20RA ID, 32RA OD - 2-1/2" X 1.5", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.