2-1/2" x 1" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1
- Mfr # S7RSWWK-2.5X1-PL-316
- Zoro # G5147799
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2-1/2" x 1"
Specific Pipe Fitting Shape
Reducing Tee
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Tee
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7RSWWK-2.5X1-PL-316
- Zoro #
- G5147799
- UPC #
- -
- Country of Origin
- China
- Surface Finish
- 20 RA I.D./32 RA O.D.
- Specific Pipe Fitting Shape
- Reducing Tee
- Fitting Connection Type
- Butt Weld
- Basic Pipe Fitting Shape
- Tee
- Body Material
- 316 Stainless Steel
Dimensions
- Tube Size
- 2-1/2" x 1"
Description
BPE SHORT OUTLET REDUCING TEE W X W X C - 20RA ID, 32RA OD - 2.5" X 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.