Zoro Homepage

2" Female I-Line Solid Endcap - .687" Long 304SS

  • Mfr # 16AI-15I-2-304

  • Zoro # G5221043


product price: $29.95
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
2"
Fitting Connection Type
I-Line
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AI-15I-2-304
Zoro #
G5221043
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
I-Line
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Body Material
304 Stainless Steel
Standards
3A

Description

16AI-15I - FEMALE I-LINE END CAP - 2", These stainless steel sanitary fittings have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance. I-Line fittings offer higher performance against vibrations, temperature, and pressure., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.