Zoro Homepage

2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS

  • Mfr # 13H-2-316

  • Zoro # G5233460


product price: $36.65
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
Bevel Seat
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H-2-316
Zoro #
G5233460
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
Bevel Seat
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Nut

Description

13H - HEX NUT - 2", Threaded hex nut that captures other Bevel Seat components to create a leak-proof, secure, and rigid connection., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.