Shop STEEL & OBRIEN
See all product information
Create Account
2" Male I-Line End x Heavy Tank Weld - 1-3/4" Long 316SS
- Mfr # 14WHI-2-316
- Zoro # G5192413
product price:Â
$
48.59
/ea
Key Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
2"
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Ferrule
Fitting Connection Type
I-Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14WHI-2-316
- Zoro #
- G5192413
- UPC #
- -
- Country of Origin
- China
- Surface Finish
- 32 RA I.D. /32 RA O.D.
- Body Material
- 316 Stainless Steel
- Specific Pipe Fitting Shape
- Ferrule
- Fitting Connection Type
- I-Line
- Basic Pipe Fitting Shape
- Ferrule
- Standards
- 3A
Dimensions
- Tube Size
- 2"
Description
14WHI - MALE I-LINE TANK WELD FERRULE - 2", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.