Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS

  • Mfr # 13MHHM-DP-2-304

  • Zoro # G5498639


product price: $17.19
/ea

Key Features

Surface Finish
Unpolished
Tube Size
2"
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Clamp
Body Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MHHM-DP-2-304
Zoro #
G5498639
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2"

Details

Surface Finish
Unpolished
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Clamp
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Clamp

Description

13MHHM-DP - TRI-CLAMP (DOUBLE PIN) - 2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.