Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Steel & Obrien 2" Tri-Clamp Vacuum Breaker Vent Valve 316SS 16AMPVB-2-316

2" Tri-Clamp Vacuum Breaker Vent Valve 316SS (Discontinued)

  • Mfr # 16AMPVB-2-316
  • Zoro # G5221165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AMPVB-2-316
Zoro #
G5221165
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Valve
Body Material
316 Stainless Steel

Description

TC VACUUM BREAKER VENT VALVE - 2", Vacuum breakers provide a simple, dependable way to relieve unwanted vacuum which may develop in a system. They can be used to prevent contamination from back siphonage in fluid handling systems, and to protect equipment and instrumentation against collapse or implosion, Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.