Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS

  • Mfr # 26CB-2-304

  • Zoro # G5958329


product price: $34.95
/ea

Key Features

Specific Pipe Fitting Shape
Hanger
Tube Size
2"
Basic Pipe Fitting Shape
Mount
Body Material
304 Stainless Steel
Surface Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26CB-2-304
Zoro #
G5958329
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2"

Details

Specific Pipe Fitting Shape
Hanger
Basic Pipe Fitting Shape
Mount
Body Material
304 Stainless Steel
Surface Finish
Unpolished

Description

26CB - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE x 1/2"- 13 UNC THREAD - 2", Used to mount and secure tubing , these Take Down Style hangers have a hinged design with thumb nut that allow tubing to be easily installed and removed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.