Zoro Homepage

2" Type A Stub Base (Use w/38Sl) - 1/4" Long 316SS

  • Mfr # 14UB-2X.255-316

  • Zoro # G5192054


product price: $39.95
/ea

Key Features

Surface Finish
Unpolished
Tube Size
2"
Specific Pipe Fitting Shape
Flange
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14UB-2X.255-316
Zoro #
G5192054
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2"

Details

Surface Finish
Unpolished
Specific Pipe Fitting Shape
Flange
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Flange
Body Material
316 Stainless Steel

Description

14UB - TYPE A STUB BASE - 2" X .255" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL), Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.