2" x 1-1/2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished

  • Mfr # 31W-2X1.5-1-304

  • Zoro # G5493510


product price:  $16.25
/ea

Key Features

Tube Size
2" x 1-1/2"
Standards
3A
Basic Pipe Fitting Shape
Reducer
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Concentric Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31W-2X1.5-1-304
Zoro #
G5493510
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2" x 1-1/2"

Details

Surface Finish
Unpolished
Standards
3A
Basic Pipe Fitting Shape
Reducer
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Concentric Reducer
Fitting Connection Type
Butt Weld

Description

31W - CONCENTRIC BUTT WELD REDUCER - UNPOLISHED - 2" X 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.