2" x 1" Bw Conc. Red. w/Tang. - 2-3/8" Long 316SS Polished

  • Mfr # 31WT-2X1-7-316

  • Zoro # G5221113


product price: $68.49
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
2" x 1"
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Concentric Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31WT-2X1-7-316
Zoro #
G5221113
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2" x 1"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Concentric Reducer
Basic Pipe Fitting Shape
Reducer

Description

31WT - WELD CONCENTRIC REDUCER W/ TANGENTS - 32RA ID, 32RA OD - 2" X 1" X 2.375" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.