
3-1/2" Od, W/1/8" Holes -2-1/2"-3" (Lng Wide) Strainer Core, 31" Long
Mfr # KEM00080-316-EP
Zoro # G5134103
product price:Â $528.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Surface Finish
15 RA EP I.D./32 RA O.D.
Specific Pipe Fitting Shape
Strainer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KEM00080-316-EP
Zoro #
G5134103
UPC #
-
Country of Origin
China
Details
Body Material
316 Stainless Steel
Surface Finish
15 RA EP I.D./32 RA O.D.
Specific Pipe Fitting Shape
Strainer
Description
STRAINER CORE - ELECTROPOLISH - 3-1/2" OD x 31" LONG W/1/8" HOLES - FOR 2-1/2"-3" STRAINERS (LONG WIDE), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.