Zoro Homepage

3" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS

  • Mfr # BLV3CT-3-316

  • Zoro # G5383391


product price: $2,989.99
/ea
Free Shipping & Returns

Key Features

Body Style
3-Way
Pipe Size
3 in
Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLV3CT-3-316
Zoro #
G5383391
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in

Details

Body Style
3-Way
Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel

Description

BLV3CT - "T" PATTERN 3 WAY BALL VALVE (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 3", Type of quarter-turn stainless steel sanitary valve, these 3-Way Ball Valves use an encapsulated pivoting ball to control flow with three ports or openings that create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.