Zoro Homepage

3" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS

  • Mfr # L2KM-3-304

  • Zoro # G5486212


product price: $59.49
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
3"
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Connection Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2KM-3-304
Zoro #
G5486212
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Connection Type
Butt Weld
Standards
3A
Basic Pipe Fitting Shape
Elbow

Description

L2KM - WELD X CLAMP 45 DEGREE ELBOW - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.