Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Butt Weld End x Fnpt Adapter - 2-1/2" Long 316SS

  • Mfr # 22WB-3-316

  • Zoro # G5221229


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22WB-3-316
Zoro #
G5221229
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Adapter
Body Material
316 Stainless Steel

Description

22WB - WELD X FNPT ADAPTER - 3", Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are adapters that create a transition between butt weld fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.