Shop STEEL & OBRIEN
See all product information
Create Account
3" Female I-Line End x Short Butt Weld - 1.223" Long 316SS
- Mfr # 15WI-3-316
- Zoro # G5221621
product price:Â
$
38.39
/ea
Key Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
3"
Basic Pipe Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15WI-3-316
- Zoro #
- G5221621
- UPC #
- -
- Country of Origin
- China
- Surface Finish
- 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape
- Ferrule
- Specific Pipe Fitting Shape
- Ferrule
- Body Material
- 316 Stainless Steel
- Standards
- 3A
- Fitting Connection Type
- I-Line
Dimensions
- Tube Size
- 3"
Description
15WI - FEMALE I-LINE WELD FERRULE - 3", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.