Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS

  • Mfr # 13IS-3-RWN-304

  • Zoro # G5498961


product price: $39.59
/ea

Key Features

Surface Finish
Unpolished
Tube Size
3"
Basic Pipe Fitting Shape
Clamp
Specific Pipe Fitting Shape
Clamp
Body Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13IS-3-RWN-304
Zoro #
G5498961
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3"

Details

Surface Finish
Unpolished
Basic Pipe Fitting Shape
Clamp
Specific Pipe Fitting Shape
Clamp
Body Material
304 Stainless Steel
Fitting Connection Type
I-Line

Description

13IS - I-LINE CLAMP (SINGLE PIN) - 3" - ROCKET NUT, Used to connect two separate I-Line ends together creating a secure and leak-proof seal when combined with a separate gasket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.