3" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS

  • Mfr # 45BYMP-3-316

  • Zoro # G5412791


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Tube Size
3"
Connection Type
Clamp
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45BYMP-3-316
Zoro #
G5412791
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3"

Details

Connection Type
Clamp
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.

Description

45BYMP - CLAMP BALL CHECK VALVE - PTFE BALL - 3", These stainless steel sanitary Ball Check Valves prevent back flow, while allowing full flow of product during processing. Product flow pushes the ball into the larger trap and out of the product stream. When product flow stops, the ball returns to the closed position preventing back flow. , Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.