3" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 304SS

  • Mfr # 14MPHT-3-304

  • Zoro # G5153572


product price: $51.35
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
3"
Standards
3A
Specific Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MPHT-3-304
Zoro #
G5153572
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Specific Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Adapter
Body Material
304 Stainless Steel

Description

14MPHT - CLAMP TYGON HOSE ADAPTER - 3" X 4.5" OAL, Commonly referred to as tygon hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a long tube without barbs. For lower pressure applications with Tygon hose. , 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.