Shop STEEL & OBRIEN
See all product information
Create Account
3" x 1" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF1
- Mfr # S2UBWWK-3X1-PL-316
- Zoro # G5240320
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
20 RA I.D./32 RA O.D.
Tube Size
3" x 1"
Basic Pipe Fitting Shape
Bend
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
U-Bend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2UBWWK-3X1-PL-316
- Zoro #
- G5240320
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 3" x 1"
Details
- Surface Finish
- 20 RA I.D./32 RA O.D.
- Basic Pipe Fitting Shape
- Bend
- Body Material
- 316 Stainless Steel
- Specific Pipe Fitting Shape
- U-Bend
- Fitting Connection Type
- Butt Weld
Description
S2UBWWK - BPE BOTTOM OUTLET CLAMP USE POINT - 20RA ID, 32RA OD - 3" X 1", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.