Shop STEEL & OBRIEN
See all product information
Create Account
3" x 1" BPE Reducing Clamp End Tee - 316SS SF1
- Mfr # S7RMP-3X1-PL-316
- Zoro # G5238351
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
20 RA I.D./32 RA O.D.
Tube Size
3" x 1"
Specific Pipe Fitting Shape
Reducing Tee
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S7RMP-3X1-PL-316
- Zoro #
- G5238351
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 3" x 1"
Details
- Surface Finish
- 20 RA I.D./32 RA O.D.
- Specific Pipe Fitting Shape
- Reducing Tee
- Body Material
- 316 Stainless Steel
- Basic Pipe Fitting Shape
- Tee
- Fitting Connection Type
- Clamp
Description
S7RMP - BPE CLAMP REDUCING TEE - 20RA ID, 32RA OD - 3" X 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.