Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" BPE Clamp End Cross - 316SS SF1

  • Mfr # S9MP-.75-PL-316

  • Zoro # G5148149


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Cross
Specific Pipe Fitting Shape
Cross
Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9MP-.75-PL-316
Zoro #
G5148149
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Surface Finish
20 RA I.D./32 RA O.D.
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Cross
Specific Pipe Fitting Shape
Cross
Fitting Connection Type
Clamp

Description

BPE CLAMP CROSS - 20RA ID, 32RA OD - 3/4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.