Zoro Homepage

3/4" Mini Hanger w/Epdm Sleeve - 304SS

  • Mfr # 26LC-.75-304

  • Zoro # G5958399


product price: $12.59
/ea

Key Features

Basic Pipe Fitting Shape
Mount
Specific Pipe Fitting Shape
Hanger
Tube Size
3/4"
Body Material
304 Stainless Steel
Surface Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26LC-.75-304
Zoro #
G5958399
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Basic Pipe Fitting Shape
Mount
Specific Pipe Fitting Shape
Hanger
Body Material
304 Stainless Steel
Surface Finish
Unpolished

Description

MINI HANGER W/ EPDM SLEEVE - 3/4", Used in conjunction with Take Down Style hangers, these inserts help secure the tube once the hanger is tightened.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.