
3/4" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS
Mfr # 14MPHT-.75-316
Zoro # G5153959
product price:Â $58.29
/eaKey Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
3/4"
Specific Pipe Fitting Shape
Adapter
Standards
3A
Body Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MPHT-.75-316
Zoro #
G5153959
UPC #
-
Country of Origin
China
Dimensions
Tube Size
3/4"
Details
Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Adapter
Standards
3A
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Adapter
Description
14MPHT - CLAMP TYGON HOSE ADAPTER - 3/4" X 4-1/2" OAL, Commonly referred to as tygon hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a long tube without barbs. For lower pressure applications with Tygon hose. , Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.