This item is Discontinued.

Steel & Obrien 3/4" Weld Neck Flange (150 lb Bolt Pattern)- 1/2" Long 316SS 38W-.75-316

This item is Discontinued.

Steel & Obrien

3/4" Weld Neck Flange (150 lb Bolt Pattern)- 1/2" Long 316SS (Discontinued)

Mfr # 38W-.75-316
Zoro # G5195049
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38W-.75-316
Zoro #
G5195049
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange

Description

38W - WELD NECK FLANGE - 3/4" X .5" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.