3/4" x 1-1/2" BPE Clamp Outlet Instrument Tee - 316SS SF4
- Mfr # S7IWWKS-.75X1.5-PM-316
- Zoro # G5146143
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Tube Size
3/4" x 1-1/2"
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Reducing Tee
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7IWWKS-.75X1.5-PM-316
- Zoro #
- G5146143
- UPC #
- -
- Country of Origin
- China
- Surface Finish
- 15 RA EP I.D./32 RA O.D.
- Fitting Connection Type
- Butt Weld
- Basic Pipe Fitting Shape
- Tee
- Specific Pipe Fitting Shape
- Reducing Tee
- Body Material
- 316 Stainless Steel
Dimensions
- Tube Size
- 3/4" x 1-1/2"
Description
INSTRUMENT TEE - 15RA EP ID, 32RA OD - 3/4" BW X 3/4" BW X 1-1/2" T/C W/ WELDED TANGENTS, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.