Zoro Homepage

4" BPE Tri-Clamp End Tee - 316SS SF4

  • Mfr # S7MP-4-PM-316

  • Zoro # G5152714


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
15 RA EP I.D./32 RA O.D.
Tube Size
4"
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7MP-4-PM-316
Zoro #
G5152714
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Surface Finish
15 RA EP I.D./32 RA O.D.
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee

Description

S7MP - BPE CLAMP TEE - 15RA EP ID, 32RA OD - 4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.