This item is Discontinued.

Steel & Obrien 4" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton BFVAC-4-DA-316-VITON

4" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (Discontinued)

  • Mfr # BFVAC-4-DA-316-VITON
  • Zoro # G5234109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFVAC-4-DA-316-VITON
Zoro #
G5234109
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Body Material
316 Stainless Steel
Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp

Description

BFVAC DA - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / DUAL ACTING - 4", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft that opens and closes to control flow. These valves are assembled with an actuator using air to open or close. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.