4" Epdm Sleeve For 26Cb Tube Hanger - Epdm

  • Mfr # 26CBE-4-EPDM

  • Zoro # G5958195


product price:  $28.59
/ea

Key Features

Tube Size
4"
Specific Pipe Fitting Shape
Hanger
Basic Pipe Fitting Shape
Sleeve
Surface Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26CBE-4-EPDM
Zoro #
G5958195
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Specific Pipe Fitting Shape
Hanger
Basic Pipe Fitting Shape
Sleeve
Surface Finish
Unpolished

Description

26CBE - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE INSERT - 4", Used in conjunction with Take Down Style hangers, these inserts help secure the tube once the hanger is tightened.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.