Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Q-Line Solid End Cap - 5/8" Long 316SS

  • Mfr # 16AQ-14Q-4-316

  • Zoro # G5193980


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Body Material
316 Stainless Steel
Fitting Connection Type
Q-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AQ-14Q-4-316
Zoro #
G5193980
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Body Material
316 Stainless Steel
Fitting Connection Type
Q-Line

Description

16AQ-14Q - Q-LINE SOLID END CAP - 4", These stainless steel sanitary fittings have a grooved mating interface creating a leak-proof connection when combined with a Q-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance. , Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.