Zoro Homepage

4" Swivel Joint Clamp Assembly - 304SS

  • Mfr # A12MPS-4-304

  • Zoro # G5159565


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
Unpolished
Basic Pipe Fitting Shape
Assembly
Fitting Connection Type
Clamp
Body Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12MPS-4-304
Zoro #
G5159565
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Surface Finish
Unpolished
Basic Pipe Fitting Shape
Assembly
Fitting Connection Type
Clamp
Body Material
304 Stainless Steel

Description

A12MPS - SWIVEL JOINT CLAMP - 4", Wider than a standard clamp, swivel joint clamps are shipped as an assembly including at clamp, gasket, and collar that encircles the connection allowing for the joint to move smoothly when the clamp is tightened.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.