Zoro Homepage

4" Tri-Clamp End Disk Type Check Vakve - 4.03" Long 316SS

  • Mfr # 45MP-4-CD-316

  • Zoro # G5412782


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Tube Size
4"
Connection Type
Clamp
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MP-4-CD-316
Zoro #
G5412782
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Connection Type
Clamp
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A

Description

CHECK VALVE - CLAMP ENDS - 4" X 4.03" OAL, These stainless steel sanitary Check Valves allow product to flow in one direction while preventing flow in the opposite direction by using a spring-loaded disc that is kept open by line pressure and closes once the pressure is reduced. , Material Test Reports Supplied, 3-A Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.